LED Pendant for SX100 and TX120 Pro Series Temperature and Humidity Data Loggers in Silver
Discovery LED Pendant for SX100 and TX120 Pro Series Temperature and Humidity Data Loggers in Silver
Product Details
Product Details
- The Discovery collection by George Kovacs is minimalist styling meets LED technology
- Durable steel and aluminum construction is built to last and offers a clean, polished silver fixture
- Uses 22-Watt LED
- 2329 delivered lumens
- Acrylic creates a dazzling glow when illuminated
- Includes assembly and installation parts
- Max overall height 97.125 in. H
- ETL Listed
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- SX100 and TX120 Pro Series Temperature and Humidity Data Loggers
- CSA Certified:
- No
- Collection:
- Discovery
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Depth:
- 24
- Diameter:
- 23-3/4
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 6-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2827
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 844349024323
- Watts:
- 10
- Width:
- 23-3/4