3-Light Pendant with White Acrylic and Etched Glass in Brushed Nickel
Dots 3-Light Pendant with White Acrylic and Etched Glass in Brushed Nickel
Product Details
Product Details
- A refined metal grille defines the George Kovacs Dots Pendant, a crisp drum shade with a Brushed Nickel finish and Etched Glass diffuser.
- Durable metal construction is built to last and offers a clean, polished fixture
- Uses 3-75 Watt medium base bulbs (Not Incl.)
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- CSA listed
- Max overall height 48.5
- White acrylic shade with etched glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dots
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 18
- ETL Listed:
- No
- Glass Type:
- White Acrylic, Etched
- Height:
- 7-1/4
- Installation Type:
- Ceiling Mount
- Length:
- 18
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 844349020097
- Watts:
- 10
- Width:
- 18