This product requires certification to purchase.

1-Light Pendant in Coal/Gold Leaf

George Kovacs

Eclos 1-Light Pendant in Coal/Gold Leaf

  • Fast #
  • Part #KP1914711
  • Item #10351378
  • Manufacturer Part #P1914-711
4.3 out of 5 Customer Rating
Brand image
George Kovacs

Eclos 1-Light Pendant in Coal/Gold Leaf

  • Fast #
  • Part #KP1914711
  • Item #10351378
  • Manufacturer Part #P1914-711
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eclos is an avant-garde collection where innovation meets elegance to illuminate your world with unparalleled brilliance. It is a symphony of form and function, curated to redefine contemporary lighting design.
  • Textured Coal Black finish / Gold Leaf inside
  • Textured White finish / Silver Leaf inside
  • Can be installed on vaulted ceilings
  • Requires (1) 100w max medium base (E26) bulb (not included)
  • Capable of being dimmed
  • Rated for installation in damp locations
  • Requires Certification
Dimensions & Measurements
Depth
15-3/4 in
Height
12-3/4 in
Length
15-3/4 in
Width
15-3/4 in
Characteristics & Features
Collection
Eclos
Color Finish Category
Blacks
Color Finish Name
Coal, Gold Leaf
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Steel, Steel
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
Type
KP1914711
UPC
844349035671