60W 1-Light Mini Pendant in Polished Chrome
Exposed 60W 1-Light Mini Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Steel construction is built to last and offers a clean, polished look
- Uses one 60-Watt candelabra base bulb
- The George Kovacs Exposed collection has the characteristic of exposed bulb lighting with slightly tinted glass shades, becoming a perfect display for individual bulbs.
- UL and cUL listed
- Tinted smoke glass creates a nice glow when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Exposed
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tinted Smoke
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 5-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 10 W
- Width:
- 5-3/4 in