This product requires certification to purchase.

60W 4-Light Bath Light with Tinted Smoke Glass in Polished Chrome

George Kovacs

Exposed 60W 4-Light Bath Light with Tinted Smoke Glass in Polished Chrome

  • Fast #
  • Part #KP1844077
  • Item #7221155
  • Manufacturer Part #P1844-077
5 out of 5 Customer Rating
Brand image
George Kovacs

Exposed 60W 4-Light Bath Light with Tinted Smoke Glass in Polished Chrome

  • Fast #
  • Part #KP1844077
  • Item #7221155
  • Manufacturer Part #P1844-077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The George Kovacs Exposed collection has the characteristic of exposed bulb lighting with slightly tinted glass shades, becoming a perfect display for individual bulbs.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses four 60-Watt candelabra base bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • UL and cUL listed
  • Tinted smoke glass creates a nice glow when illuminated
  • Can be installed facing upward or downward
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Exposed
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9-1/2 in
ETL Listed:
No
Glass Type:
Tinted Smoke
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
4
Power Source:
Electric
UL Listed:
Yes
UPC:
844349020141
Watts:
10 W
Width:
27 in