This product requires certification to purchase.

60W 4-Light Semi-Flushmount Ceiling Fixture in Polished Chrome

George Kovacs

Exposed 60W 4-Light Semi-Flushmount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #KP1845077
  • Item #7221040
  • Manufacturer Part #P1845-077
4.3 out of 5 Customer Rating
Brand image
George Kovacs

Exposed 60W 4-Light Semi-Flushmount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #KP1845077
  • Item #7221040
  • Manufacturer Part #P1845-077
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The George Kovacs Exposed collection has the characteristic of exposed bulb lighting with slightly tinted glass shades, becoming a perfect display for individual bulbs.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses four 60-Watt candelabra base bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • UL and cUL listed
  • Tinted smoke glass creates a nice glow when illuminated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Exposed
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
ETL Listed:
No
Glass Type:
Smoked
Height:
12-1/4
Installation Type:
Ceiling Mount
Length:
19-1/4
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16 1/2
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
4
UL Listed:
Yes
UPC:
844349020158
Watts:
10
Width:
19-1/4