This product requires certification to purchase.

8W 1-Light LED Outdoor Wall Sconce in Black

George Kovacs

Flipout 8W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #KP1234066L
  • Item #5109205
  • Manufacturer Part #P1234-066-L
4.9 out of 5 Customer Rating
Brand image
George Kovacs

Flipout 8W 1-Light LED Outdoor Wall Sconce in Black

  • Fast #
  • Part #KP1234066L
  • Item #5109205
  • Manufacturer Part #P1234-066-L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flip out LED Outdoor/Indoor Wall Sconce
  • Durable aluminum construction is built to last and provides beauty and durability
  • Uses 8-Watt LED
  • 452 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for wet location
  • ADA compliant
  • Frosted white glass diffuser
  • Can be used Indoor or Outdoor
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Flipout
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Depth:
4
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frosted White
Height:
8-1/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Lumens:
587.4
Material:
Aluminum
Number Of Hours:
30000
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
844349016755
Wall Sconce Type:
Wall Washer
Watts:
8
Width:
5