18-3/4 in. 20W 2-Light LED Vanity Fixture with Clear Artisan Glass in Polished Chrome
Forest Ice 18-3/4 in. 20W 2-Light LED Vanity Fixture with Clear Artisan Glass in Polished Chrome
Product Details
Product Details
- Follow the remarkable success of our glistening Forest Ice LED collection, by capturing the magical imagery of sunlight shimmering through icicles with illumination and texture.
- Uses 20-Watt LED
- 1404 Delivered Lumens
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Forest Ice
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 3
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Artisan
- Height:
- 6
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1404
- Lumens per Watt:
- 81.45
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349022671
- Volts:
- 120V
- Watts:
- 10
- Width:
- 18-3/4