This product requires certification to purchase.

13W 1-Light LED Vanity Fixture in Polished Chrome

George Kovacs

Forest Ice II 13W 1-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #KP1382077L
  • Item #7628312
  • Manufacturer Part #P1382-077-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Forest Ice II 13W 1-Light LED Vanity Fixture in Polished Chrome

  • Fast #
  • Part #KP1382077L
  • Item #7628312
  • Manufacturer Part #P1382-077-L
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clear Artisan Glass
  • Integrated 13 watt LED lighting
  • Capable of being dimmed
  • ETL rated for damp locations
  • Meets ADA standards
  • Covered under a 1 year manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Forest Ice II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
5-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Lumens:
999
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
UL Listed:
No
UPC:
844349025726
Volts:
120V
Watts:
13 W
Width:
15 in