LED Bath Fixture in Chrome
Forest Ice LED Bath Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Follow the remarkable success of our glistening Forest Ice LED collection, by capturing the magical imagery of sunlight shimmering through icicles with illumination and texture.
- Uses 16-Watt LED
- 1173 delivered Lumens
- Includes assembly and installation parts
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Forest Ice
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1172
- Material:
- Aluminum, Glass, Stainless Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 844349022664
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 12 in