1-Light LED Swing Arm Wall Sconce in Honey Gold
George's Reading Room™ 1-Light LED Swing Arm Wall Sconce in Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The George Kovacs Chrome Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
- Durable steel construction is built to last and offers a clean, polished look
- Uses 8-Watt LED
- 439 delivered lumens
- Includes assembly and installation parts
- ETL listed
- On/off dimmer switch
- Convertible to pin-up
- 439 Lumens
Specifications
- ADA Compliant:
- No
- Average Life:
- 30000 h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 13-3/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 438
- Material:
- Aluminum
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349011620
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 8 W
- Width:
- 13-3/4 in