This product requires certification to purchase.

8W 1-Light LED Swing Arm Wall Lamp in Polished Chrome and Metal Shade

George Kovacs

George's Reading Room™ 8W 1-Light LED Swing Arm Wall Lamp in Polished Chrome and Metal Shade

  • Fast #
  • Part #KP4308077
  • Item #4382228
  • Manufacturer Part #P4308-077
5 out of 5 Customer Rating
Brand image
George Kovacs

George's Reading Room™ 8W 1-Light LED Swing Arm Wall Lamp in Polished Chrome and Metal Shade

  • Fast #
  • Part #KP4308077
  • Item #4382228
  • Manufacturer Part #P4308-077
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The George Kovacs Chrome Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 8-Watt LED
  • 439 delivered lumens
  • Includes assembly and installation parts
  • ETL listed
  • On/off dimmer switch
  • Convertible to pin-up
  • 439 Lumens
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
George's Reading Room™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
4-1/2 in
ETL Listed:
Yes
Glass Type:
Chrome
Height:
6-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
590
Material:
Aluminum
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349011637
Wall Sconce Type:
Swing Arm
Watts:
8 W
Width:
13-3/4 in