8W 1-Light LED Swing Arm Wall Lamp in Honey Gold and Metal Shade
George's Reading Room™ 8W 1-Light LED Swing Arm Wall Lamp in Honey Gold and Metal Shade
Product Details
Product Details
- The George Kovacs Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
- Durable steel construction is built to last and offer a clean, polished look
- Uses 8-Watt LED
- 439 delivered lumens
- Adjustable to 23-1/2" extension
- On/off dimmer switch
- Convertible to pin-up
- ETL listed for dry location
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Color Temperature:
- 3000
- Depth:
- 5
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 6-1/4
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 590
- Material:
- Aluminum
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349011927
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 8
- Width:
- 13-3/4