This product requires certification to purchase.

1-Light LED Swing Arm Wall Sconce in Brushed Nickel

George Kovacs

George's Reading Room™ 1-Light LED Swing Arm Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP4328084
  • Item #4382183
  • Manufacturer Part #P4328-084
5 out of 5 Customer Rating
Brand image
George Kovacs

George's Reading Room™ 1-Light LED Swing Arm Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP4328084
  • Item #4382183
  • Manufacturer Part #P4328-084
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The George Kovacs Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
  • Durable steel construction is built to last and offer a clean, polished look
  • Uses 8-Watt LED
  • 439 delivered lumens
  • Adjustable to 23-1/2" extension
  • On/off dimmer switch
  • Convertible to pin-up
  • ETL listed for dry location
  • Swing Arm Wall Lamp
  • 439 Lumens
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
George's Reading Room™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
5 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
6-1/4 in
Installation Type:
Wall Mount
Length:
13-3/4 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
438
Material:
Steel
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349011958
Volts:
120V
Watts:
8 W
Width:
13-3/4 in