20W 5-Light Monorail Kit in Brushed Nickel
GK LightRAIL® 20W 5-Light Monorail Kit in Brushed Nickel
Product Details
Product Details
- White Acid Etched glass
- Brushed Nickel finish
- Includes five 20W MR-16
- Electronic transformer: 12V
- Ten foot maximum rail length
Documents
Specifications
- Collection:
- GK LightRAIL®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Glass Type:
- White, Acid Etched
- Installation Type:
- Ceiling Mount
- Length:
- 120
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- HID
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 5
- UL Listed:
- Yes
- UPC:
- 870540007278
- Volts:
- 12V
- Watts:
- 16