8 in. 1-Light LED Globe Pendant
Golden Eclipse 8 in. 1-Light LED Globe Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coal and Honey Gold finish
- Sloped ceiling compatible
- 8w Integrated LED lighting
- Dimmable with compatible dimmers
- Adjustable cord included
- ETL rated for damp locations
- Covered under a 1 year manufacturer warranty
Specifications
- Collection:
- Golden Eclipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal, Honey Gold
- Color Temperature:
- 3000
- Depth:
- 7-22/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 318
- Material:
- Aluminum, Steel, Metal
- Number of Lights:
- 1
- UPC:
- 844349029205
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 7-22/25 in