This product requires certification to purchase.

LED Mini Pendant in Coal/Honey Gold

George Kovacs

Golden Eclipse LED Mini Pendant in Coal/Honey Gold

  • Fast #
  • Part #MP935688L
  • Item #8806986
  • Manufacturer Part #P935-688-L
3.2 out of 5 Customer Rating
Brand image
George Kovacs

Golden Eclipse LED Mini Pendant in Coal/Honey Gold

  • Fast #
  • Part #MP935688L
  • Item #8806986
  • Manufacturer Part #P935-688-L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Coal and Honey Gold finish
  • Sloped ceiling compatible
  • 8w Integrated LED lighting
  • Dimmable with compatible dimmers
  • Adjustable cord included
  • ETL rated for damp locations
  • Covered under a 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
12-63/100 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Golden Eclipse
Color Finish Category
Blacks
Color Finish Name
Coal, Honey Gold
Color Temperature
3000
Dimmable
Yes
Glass Type
Colored
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Steel, Metal
Number of Lights
1
Electrical & Operational Information
Lumens
352
Number Of Hours
30000 hr
Volts
120V
Watts
8 W
Warranty & Product Information
ETL Listed
Yes
Type
MP935688L
UPC
844349029694