This product requires certification to purchase.

LED Pendant in Coal/Honey Gold

George Kovacs

Golden Eclipse LED Pendant in Coal/Honey Gold

  • Fast #
  • Part #KP934688L
  • Item #8806985
  • Manufacturer Part #P934-688-L
5 out of 5 Customer Rating
Brand image
George Kovacs

Golden Eclipse LED Pendant in Coal/Honey Gold

  • Fast #
  • Part #KP934688L
  • Item #8806985
  • Manufacturer Part #P934-688-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Coal and Honey Gold finish
  • Sloped ceiling compatible
  • 20w Integrated LED lighting
  • Dimmable with compatible dimmers
  • Adjustable cord included
  • ETL rated for damp locations
  • Covered under a 1 year manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
14-1/4 in
Length
14 in
Width
14 in
Characteristics & Features
Collection
Golden Eclipse
Color Finish Category
Blacks
Color Finish Name
Coal, Honey Gold
Color Temperature
3000
Dimmable
Yes
Glass Type
Colored
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Aluminum, Steel, Metal
Number of Lights
20
Electrical & Operational Information
Lumens
745
Number Of Hours
30000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
ETL Listed
Yes
Type
MP934688L
UPC
844349029687