75W 1-Light Pendant in Brushed Nickel
Grid™ 75W 1-Light Pendant in Brushed Nickel
Product Details
Product Details
- With the fluid look of draped steel, the George Kovacs Grid pendant adds a modern, yet soft accent to contemporary decor.
- Durable steel construction is built to last and offers a clean brushed nickel fixture
- Uses 1-Watt to 75-Watt medium base (Not Incl.)
- Perforated steel shade with white diffuser
- Adjustable hanging length to 120 in. maximum
- Includes assembly and installation parts
- CSA listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Grid™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 6
- ETL Listed:
- No
- Glass Type:
- White Diffuser
- Height:
- 12-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Package Quantity:
- 1
- UL Listed:
- Yes
- UPC:
- 870540005342
- Watts:
- 16
- Width:
- 6