This product requires certification to purchase.

75W 3-Light Semi-Flush Mount Ceiling Fixture in Brushed Nickel

George Kovacs

Grid™ 75W 3-Light Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KP5747084
  • Item #5109208
  • Manufacturer Part #P5747-084
4.2 out of 5 Customer Rating
Brand image
George Kovacs

Grid™ 75W 3-Light Semi-Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #KP5747084
  • Item #5109208
  • Manufacturer Part #P5747-084
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With the fluid look of draped steel, the George Kovacs Grid Semi-Flush mount adds a modern, yet soft accent to contemporary decor.
  • Durable metal construction is built to last and offers a clean, polished look
  • Uses 3-75 Watt medium base bulbs (Not Incl.)
  • Perforated steel shade with white diffuser
  • Includes assembly and installation parts
  • CSA listed
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Grid™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
16 in
ETL Listed:
No
Glass Type:
Etched
Height:
12 in
Installation Type:
Ceiling Mount
Length:
16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
3
UL Listed:
No
UPC:
844349017554
Watts:
16 W
Width:
16 in