This product requires certification to purchase.

40W LED Bath Light in Polished Chrome

George Kovacs

Hidden Gems 40W LED Bath Light in Polished Chrome

  • Fast #
  • Part #KP6983077L
  • Item #4568527
  • Manufacturer Part #P6983-077-L
4.4 out of 5 Customer Rating
Brand image
George Kovacs

Hidden Gems 40W LED Bath Light in Polished Chrome

  • Fast #
  • Part #KP6983077L
  • Item #4568527
  • Manufacturer Part #P6983-077-L
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Laser cut metal shade with crystal necklace droplets
  • Chrome finish
  • LED: 40W
  • 40W LED
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Hidden Gems
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
4 in
ETL Listed:
Yes
Height:
5-1/4 in
Installation Type:
Wall Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
1552
Material:
Steel
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
UPC:
844349014027
Watts:
40 W
Width:
23-3/4 in