1-Light LED Flushmount Ceiling Light in Polished Nickel
Hooked 1-Light LED Flushmount Ceiling Light in Polished Nickel
Product Details
Product Details
- The George Kovacs Hooked LED Flush mount is a crisp fixture with clean lines and little embellishment.
- Aluminum construction is built to last and offers a clean polished nickel fixture
- Uses 1-30-Watt LED
- 977 delivered lumens
- Compatible with LED wall dimmer
- Includes assembly and installation parts
- ETL listed
- Etched white glass creates a diffused effect when illuminated
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Hooked
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- ETL Listed:
- Yes
- Glass Type:
- Clear, White
- Height:
- 3-1/4
- Installation Type:
- Flush Mount
- Length:
- 14
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 978
- Material:
- Glass
- Number Of Hours:
- 30000
- Number of Lights:
- 1
- Package Quantity:
- 1
- UL Listed:
- No
- UPC:
- 844349013846
- Volts:
- 12V
- Watts:
- 40
- Width:
- 14