13W 1-Light Integrated LED Outdoor Wall Sconce in Pebble Bronze
Insert 13W 1-Light Integrated LED Outdoor Wall Sconce in Pebble Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Insert LED Outdoor/Indoor Wall Sconce
- Durable aluminum construction is built to last and provides beauty and durability
- Uses 13-Watt LED
- 420 delivered Lumens
- Includes assembly and installation parts
- ETL listed for wet location
- ADA compliant
- White screen printed glass creates a diffused effect when illuminated
- Can be used Indoor or Outdoor
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Insert
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Pebble Bronze
- Color Temperature:
- 3000
- Depth:
- 1-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 235
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 844349016717
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 5-1/4 in