4 LGHT ISLAND
Jewel Box 4 LGHT ISLAND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Add a contemporary look to your decor with the George Kovacs Jewel Box 6-Light Chrome Island Light. The delicate clear box shades with aluminum cages inside hang from adjustable length wires.
- Iron, aluminum and glass construction offers durability and beauty
- Uses six 40-Watt G9 xenon bulbs, included
- Adjustable wires allow maximum hanging length 10 in. to 134 in.
- Includes assembly and installation parts
- CSA listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jewel Box
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- No
- Glass Type:
- Chrome, Clear
- Height:
- 6-1/2
- Length:
- 38-3/4
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Style:
- Contemporary
- Number of Lights:
- 4
- Type:
- B101241
- UL Listed:
- No
- UPC:
- 844349006589
- Watts:
- 40
- Width:
- 4-3/4