40 W 1-Light G9 Wall Sconce in Polished Chrome
Jewel Box 40 W 1-Light G9 Wall Sconce in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clear glass with interior aluminum cage shade
- Chrome finish
- Includes one 40W G9 xenon bulb
- ETL listed for damp location
- Fixture can be dimmable
- Adjustable shade
- Adjustable Shade
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Jewel Box
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349006565
- Volts:
- 120V
- Watts:
- 17 W
- Width:
- 6-1/4 in