5-Light Double Loop Xenon Bath Light in Polished Chrome
Jewel Box 5-Light Double Loop Xenon Bath Light in Polished Chrome
Product Details
Product Details
- Clear glass with interior aluminum cage shade
- Durable iron construction is built to last offering a clean, Chrome fixture
- Uses (5) 40-Watt G9 xenon bulbs
- Clear glass with Aluminum cage shades
- Compatible with standard wall dimmer
- Instructions included for ease of installation
- Adjustable shade
- CSA listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Jewel Box
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/4
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 844349006626
- Watts:
- 40
- Width:
- 47-1/4