1-Light LED Outdoor Wall Sconce in Dorian Bronze
Kovacs® 1-Light LED Outdoor Wall Sconce in Dorian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sidelight LED Outdoor/Indoor Wall Sconce
- Durable aluminum construction is built to last and provides beauty and durability
- Uses 38-Watt LED
- 563 delivered Lumens
- Includes assembly and installation parts
- ETL listed for wet location
- ADA compliant
- Clear water glass creates a diffused effect when illuminated
- Can be used Indoor or Outdoor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 30000 h
- CSA Certified:
- No
- Collection:
- Kovacs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- ETL Listed:
- Yes
- Glass Type:
- Clear Water
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 890
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349016892
- Watts:
- 38 W
- Width:
- 9 in