50W 1-Light Pendant in Polished Chrome
Larry™ 50W 1-Light Pendant in Polished Chrome
Product Details
Product Details
- With the fluid look of draped steel, the George Kovacs Larry pendant adds a modern, yet soft accent to contemporary decor.
- Durable steel construction is built to last and offers a clean chrome fixture
- Uses one 50-Watt Par 16 Halogen (Not Incl.)
- Ceiling drop: 15" H to 144" H maximum
- Metal shade with clear acrylic ring creates a brilliant effect when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
- ETL listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Larry™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- ETL Listed:
- Yes
- Glass Type:
- Chrome
- Height:
- 9-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- PAR16
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 844349009863
- Watts:
- 50
- Width:
- 5