LED Under Cabinet in Silver
LED Under Cabinet in Silver
Product Details
Product Details
- White Acrylic shade
- Silver finish
- LED: 2.5W
- LED energy efficient and long lasting
- Lumens: 153
- L-connector
- Under-cabinet
- Fixture can be dimmable
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 2700
- ETL Listed:
- No
- Glass Type:
- Acrylic
- Height:
- 1-1/4
- Length:
- 3-3/4
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 136
- Number Of Hours:
- 30000
- Number of Lights:
- 18
- UL Listed:
- No
- UPC:
- 844349013280
- Watts:
- 3
- Width:
- 3-1/4