Under-Cabinet LED Flex Connector in White
LED Undercabinet Under-Cabinet LED Flex Connector in White
Product Details
Product Details
- LED under-cabinet light
- Flex connectors
- White finish
- Female/female: 5-1/2" L
- Male/male: 5-1/2" L
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- LED Undercabinet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Length:
- 5-1/2
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 844349015468