Under-Cabinet LED Junction Box in White
LED Undercabinet Under-Cabinet LED Junction Box in White
Product Details
Product Details
- LED under-cabinet light
- Junction box
- White finish
- Two inlets
- Two outlets
- Power switch
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- LED Undercabinet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 7/8
- Length:
- 2-5/8
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- UL Listed:
- No
- UPC:
- 844349016687
- Width:
- 4-3/4