This product requires certification to purchase.

Under-Cabinet LED Wire Connector in White

George Kovacs

LED Undercabinet Under-Cabinet LED Wire Connector in White

  • Fast #
  • Part #KGKUCW11044
  • Item #4636422
  • Manufacturer Part #GKUC-W11-044
3.4 out of 5 Customer Rating
Brand image
George Kovacs

LED Undercabinet Under-Cabinet LED Wire Connector in White

  • Fast #
  • Part #KGKUCW11044
  • Item #4636422
  • Manufacturer Part #GKUC-W11-044
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sarasota, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LED under-cabinet light
  • Flex connector
  • White finish
  • Male/female: 11" L
  • Under cabinet connector cord
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
LED Undercabinet
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
1/2 in
Light Bulb Type:
LED
Lighting Style:
Contemporary
UL Listed:
No
UPC:
844349013297
Width:
11 in