This product requires certification to purchase.

28 in. 1-Light LED Bath Bar

George Kovacs

Loupe 28 in. 1-Light LED Bath Bar

  • Fast #
  • Part #KP575084L
  • Item #7884453
  • Manufacturer Part #P575-084-L
3.6 out of 5 Customer Rating
Brand image
George Kovacs

Loupe 28 in. 1-Light LED Bath Bar

  • Fast #
  • Part #KP575084L
  • Item #7884453
  • Manufacturer Part #P575-084-L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed from steel
  • Integrated LED lighting
  • Dimmable with compatible dimmers
  • ETL rated for damp locations
  • Covered under a manufacturer 1 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Loupe
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
4-3/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1733
Material:
Steel
Number of Lights:
2
Proposition 65:
www.P65Warnings.ca.gov
UPC:
844349028437
Volts:
120V
Watts:
26 W
Width:
28 in