This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Honey Gold/Sand Coal

George Kovacs

Midnight Gold 1-Light Outdoor Wall Sconce in Honey Gold/Sand Coal

  • Fast #
  • Part #KP1511707L
  • Item #9313801
  • Manufacturer Part #P1511-707-L
4.2 out of 5 Customer Rating
Brand image
George Kovacs

Midnight Gold 1-Light Outdoor Wall Sconce in Honey Gold/Sand Coal

  • Fast #
  • Part #KP1511707L
  • Item #9313801
  • Manufacturer Part #P1511-707-L
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Did something catch your eye? Midnight Gold celebrates stark contrasts in both form and finish. Featuring Honey Gold highlights against a finish of Dark Coal, this collection is sure to dazzle with its luminous LED output.
  • Outer Clear Ribbed panels
  • Inner Etched White glass tube
  • 20w Integrated LED lighting
  • Dimmable with compatible dimmers
  • ETL rated for wet locations in Indoor or Outdoor applications
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
3.42
Collection:
Midnight Gold
Color Finish Category:
Gold Tones
Color Finish Name:
Honey Gold, Sand Coal
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Frosted, Ribbed
Height:
16
Installation Type:
Wall Mount
Length:
5-1/2
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
1857
Material:
Glass, Steel
Number Of Hours:
30000
Number of Lights:
1
Power Source:
Hardwired
Type:
KP1511707L
UPC:
844349029540
Volts:
115V
Wall Sconce Type:
Cylinder
Watts:
20
Width:
5-1/2