LED Mini Pendant
Mixed Up LED Mini Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Introducing the Mixed Up LED Pendant Light Collection by George Kovacs, where elegance meets modernity to illuminate your space with undeniable style. Crafted with meticulous attention to detail, this pendant light seamlessly blends form and function, creating a captivating focal point in any room. The sleek design features highlights and a contemporary clear glass shade that exudes a timeless charm. This mini pendant provides a brilliant and warm illumination that bathes your surroundings in a mesmerizing glow.
- 8 Watt Integrated LED
- Can be installed on vaulted ceilings
- Comes with hanging cord
- Capable of being dimmed
- ETL certified and damp rated for indoor locations
Specifications
- Collection:
- Mixed Up
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal, Mountain Gold
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 422.1
- Material:
- Aluminum, Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349033684
- Volts:
- 120V
- Watts:
- 8 W
- Width:
- 4 in