20W 1-Light 18in. Outdoor Wall Sconce in Sand Coal
Music 20W 1-Light 18in. Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Comes with a clear and inner frosted glass shade
- Integrated 20 watt LED lighting
- Capable of being dimmed
- ETL listed for wet locations
- ADA compliant
- Covered under Kovacs' 1 year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42 yr
- Collection:
- Music
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Color Temperature:
- 3000
- Depth:
- 3-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 971.5
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349034230
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 20 W
- Width:
- 5 in