60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixtures in Brushed Nickel
Nexpo 60W 3-Light Candelabra E-12 Semi-Flush Mount Ceiling Fixtures in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Like a trees branches stretching towards the light, Nexpo by George Kovacs blooms with its elongated configurations while delicately balancing Clear glass buds of illumination.
- Durable steel construction is built to last and offers a clean, polished look
- Uses three 60-Watt T8 candelabra base bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- ETL listed
- Clear glass buds create a brilliant glow when illuminated
Specifications
- ADA Compliant:
- No
- Collection:
- Nexpo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 28-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 844349024545
- Watts:
- 60 W
- Width:
- 19 in