2-Light LED Wall Sconce in Bronze
On the Square 2-Light LED Wall Sconce in Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- With Art Deco-inspired simplicity and grace, the George Kovacs Fabric Wide Wall Sconce spreads its warm light throughout a room.
- Durable steel construction is built to last and offers a clean, polished look
- Uses two 60-Watt medium base bulbs
- On/off switch
- White fabric shade creates a warm beautiful glow when illuminated
- Includes assembly and installation parts
- UL listed
- ADA compliant
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- On the Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White Fabric, White Diffuser
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Cloth
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- UPC:
- 874944002587
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 16 in