This product requires certification to purchase.

2-Light LED Wall Sconce in Honey Gold

George Kovacs

On the Square 2-Light LED Wall Sconce in Honey Gold

  • Fast #
  • Part #KP472248
  • Item #4382236
  • Manufacturer Part #P472-248
4.5 out of 5 Customer Rating
Brand image
George Kovacs

On the Square 2-Light LED Wall Sconce in Honey Gold

  • Fast #
  • Part #KP472248
  • Item #4382236
  • Manufacturer Part #P472-248
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Honey Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With Art Deco-inspired simplicity and grace, the George Kovacs Fabric Wide Wall Sconce spreads its warm light throughout a room
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses two 60-Watt medium base bulbs
  • On/off switch
  • White fabric shade creates a warm beautiful glow when illuminated
  • Includes assembly and installation parts
  • ETL listed
  • ADA compliant
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
11 in
Length
16 in
Width
16 in
Characteristics & Features
Collection
On the Square
Color Finish Category
Gold Tones
Color Finish Name
Honey Gold
Dimmable
Yes
Glass Type
White Fabric
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Fabric
Number of Lights
2
Wall Sconce Type
Upward Arm
Electrical & Operational Information
Power Source
Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
Yes
UPC
844349010982