This product requires certification to purchase.

21W 1-Light LED Wall Sconce in Brushed Nickel

George Kovacs

On the Square 21W 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP472084L
  • Item #5109226
  • Manufacturer Part #P472-084-L
4.2 out of 5 Customer Rating
Brand image
George Kovacs

On the Square 21W 1-Light LED Wall Sconce in Brushed Nickel

  • Fast #
  • Part #KP472084L
  • Item #5109226
  • Manufacturer Part #P472-084-L
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The George Kovacs Fabric LED Wall Sconce has a simple and square design that embellishes transitional or contemporary decor with understated charm.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 21-Watt LED
  • 667.4 delivered lumens
  • White fabric shade creates a warm beautiful glow when illuminated
  • Includes assembly and installation parts
  • ETL listed
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
On the Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Depth:
4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lumens:
667
Material:
Fabric, Glass, Steel
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
UPC:
844349017745
Watts:
21 W
Width:
16-3/4 in