8W 1-Light LED Wall Sconce in Bronze
On the Square 8W 1-Light LED Wall Sconce in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The George Kovacs Fabric LED Wall Sconce pairs simplicity with energy efficiency.
- Durable steel construction is built to last and offers a clean bronze fixture
- Uses 9-Watt LED
- 228 delivered Lumens
- White fabric shade creates a beautiful glow when illuminated
- Includes assembly and installation parts
- ETL listed
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42 yr
- Collection:
- On the Square
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 321
- Material:
- Fabric, Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 844349017738
- Watts:
- 8 W
- Width:
- 7-3/4 in