10-1/2 in. 15W 1-Light Outdoor Wall Sconce in Sand Bronze
Outline 10-1/2 in. 15W 1-Light Outdoor Wall Sconce in Sand Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED Modern Outdoor Pocket Lantern
- Durable stainless steel construction is built to last and provides beauty and durability
- Uses 15-Watt LED
- 484 delivered Lumens
- Includes assembly and installation parts
- ETL listed for wet location
- ADA compliant
- White screen printed glass creates a diffused effect when illuminated
- Convertible to Flush Mount
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Outline
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sand Bronze
- Color Temperature:
- 3000
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 484
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 844349016830
- Watts:
- 15 W
- Width:
- 6-1/2 in