Oval Mirror with LED Light
Oval Mirror with LED Light
Product Details
Product Details
- Mirrors should always be surrounded by the very best illumination
- Our Kovacs mirror collection puts the light IN the mirror, providing both a high lumen output with the modern edge you’ve come to expect from George Kovacs Lighting
- Nightlight On/Off switch maximizes sleek LED form and function
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Temperature:
- 3000
- Depth:
- 2
- ETL Listed:
- Yes
- Height:
- 31-1/2
- Installation Type:
- Wall Mount
- Length:
- 23-5/8
- Light Bulb Type:
- LED
- Lighting Style:
- Transitional
- Lumens:
- 1013
- Material:
- Glass
- Mirror Edge:
- Flat Edge
- Number of Lights:
- 1
- Product Type:
- Mirror
- Shape:
- Oval
- Size:
- 31-1/2 in x 23-3/4 in
- Style:
- Contemporary
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 844349024712
- Watts:
- 20
- Weight:
- 22.62
- Width:
- 23-3/4