9W 1-Light 7.25 in. Swing Arm Wall Sconce in Matte Brushed Nickel with Metal Shade
P3™ 9W 1-Light 7.25 in. Swing Arm Wall Sconce in Matte Brushed Nickel with Metal Shade
Product Details
Product Details
- Metal shade
- Matte Brushed Nickel finish
- Requires one 60W medium base bulb
- Adjustable to 24-3/4" extension
- On/off switch
- Convertible to pin-up
- Swing arm wall lamp
- Swing Arm Wall Lamp
Specifications
- ADA Compliant:
- No
- Average Life:
- 2.85
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- P3™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Metal Shade
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number Of Hours:
- 25000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 870540002600
- Volts:
- 120V
- Wall Sconce Type:
- Swing Arm
- Watts:
- 60
- Width:
- 17