1-Light LED Wall Sconce in Coal
Parker 1-Light LED Wall Sconce in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of steel
- Integrated 6 watt LED lighting
- Capable of being dimmed
- Rated for installation in damp locations
- ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42 yr
- Collection:
- Parker
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 24-1/2 in
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Integrated
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 536
- Material:
- Steel
- Number Of Hours:
- 30000 hr
- Number of Lights:
- 1
- Power Source:
- Electric
- Type:
- KP143566AL
- UPC:
- 844349035541
- Volts:
- 120V
- Wall Sconce Type:
- Wallchiere
- Watts:
- 6 W
- Width:
- 4-3/4 in