25 in. Outdoor LED Wall Sconce in Sand Coal
Pitch 25 in. Outdoor LED Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Looking for a clean, contemporary style sconce, then meet Pitch, the Outdoor Wall Sconce by George Kovacs. A frosted white glass diffuser provides the perfect sight line for a multitude of design projects. Equipped with an energy-efficient LED bulb which is economically and environmentally friendly. Pitch, designed and created by George Kovacs, a low-profile fixture, perfect for outdoor or indoor use.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Average Life:
- 3.42 yr
- Collection:
- Pitch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 25 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Lumens:
- 1570.6
- Material:
- Aluminum, Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 844349033516
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 4-3/4 in