This product requires certification to purchase.

1-Light LED Bath Bar

George Kovacs

Plane 1-Light LED Bath Bar

  • Fast #
  • Part #KP1533248L
  • Item #9313807
  • Manufacturer Part #P1533-248-L
4.8 out of 5 Customer Rating
Brand image
George Kovacs

Plane 1-Light LED Bath Bar

  • Fast #
  • Part #KP1533248L
  • Item #9313807
  • Manufacturer Part #P1533-248-L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of steel and glass
  • Includes a frosted glass shade
  • Integrated LED lighting
  • Dimmable with compatible dimmers
  • ETL rated for damp locations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Plane
Color Finish Category:
Gold Tones
Color Finish Name:
Honey Gold
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted
Height:
5 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Lumens:
2215.6
Material:
Glass, Steel
Number of Lights:
1
UPC:
844349029625
Volts:
115V
Watts:
30 W
Width:
24 in