1-Light LED Bath Light in Honey Gold
Plane 1-Light LED Bath Light in Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel and glass
- Includes a frosted glass shade
- Integrated LED lighting
- Dimmable with compatible dimmers
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Plane
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1303.6
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UPC:
- 844349029601
- Volts:
- 115V
- Watts:
- 20 W
- Width:
- 18 in