LED Bath Bar in Brushed Nickel
Plane LED Bath Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of steel and glass
- Includes a frosted glass shade
- Integrated LED lighting
- Dimmable with compatible dimmers
- ETL rated for damp locations
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Plane
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lights Included:
- Yes
- Lumens:
- 2215.6
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- UPC:
- 844349029618
- Volts:
- 115V
- Watts:
- 30 W
- Width:
- 24 in