8-Light Chandelier in Honey Gold
Polares 8-Light Chandelier in Honey Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from steel and acrylic
- Includes frosted glass shades
- Sloped ceiling compatible
- Dimmable
- ETL rated for damp locations
- Covered under a 1 year manufacturer warranty
Specifications
- Collection:
- Polares
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Honey Gold
- Depth:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 26 in
- Installation Type:
- Ceiling Mount
- Length:
- 36 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Synthetic
- Number of Lights:
- 8
- Number of Tiers:
- 2
- UPC:
- 844349029267
- Volts:
- 120V
- Watts:
- 480 W
- Width:
- 36 in